Zoro Homepage

SS Round Bar 410, 36 in Overall L

  • Mfr # 18480_36_0

  • Zoro # G605716136


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
System of Measurement
Inch
Material Grade
410
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18480_36_0
Zoro #
G605716136
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/2 in
Overall Length
36 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
System of Measurement
Inch
Material Grade
410
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
42 ksi
Tensile Strength
76 ksi
Fabrication
Cold Rolled
Rockwell Hardness
84 HRB
Heat Treatable
Heat Treatable
Shape
Rod
Brinell Hardness
162 BHN

Description

Stainless Steel Rod, Stainless Steel, 410, Rod, Outside Diameter 1 1/2 in, 36 in Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 76 ksi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.