SS Round Bar 410, 60 in Overall L
Mfr # 18475_60_0
Zoro # G305715996
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Outside Diameter
11/16 in
Shape
Rod
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18475_60_0
Zoro #
G305715996
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
11/16 in
Overall Length
5 ft
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Shape
Rod
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
410
System of Measurement
Inch
Rockwell Hardness
84 HRB
Tensile Strength
76 ksi
Yield Strength
42 ksi
Brinell Hardness
162 BHN
Description
Stainless Steel Rod, Stainless Steel, 410, Rod, Outside Diameter 11/16 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 42 ksi, Tensile Strength 76 ksi, 162 BHN Brinell Hardness, 84 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.