Zoro Homepage

SS Round Bar 416, 48 in Overall L

  • Mfr # 2062_48_0

  • Zoro # G405715896


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A582
Material
Stainless Steel
Material Grade
416
Rockwell Hardness
92 HRB
Overall Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062_48_0
Zoro #
G405715896
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 ft
Outside Diameter
1 1/2 in

Details

Standards
ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
416
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Fabrication
Cold Rolled
Brinell Hardness
195 BHN
System of Measurement
Inch
Heat Treatable
Heat Treatable
Tensile Strength
75 ksi
Yield Strength
43 ksi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 1 1/2 in, 4 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43 ksi, Tensile Strength 75 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A582, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.