SS Round Bar 416, 48 in Overall L
Mfr # 2074_48_0
Zoro # G005715708
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A582
Material
Stainless Steel
Tensile Strength
75 ksi
Overall Length
4 ft
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2074_48_0
Zoro #
G005715708
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 ft
Outside Diameter
3 in
Details
Standards
ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
75 ksi
Fabrication
Cold Rolled
Brinell Hardness
195 BHN
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
43 ksi
Shape
Rod
Material Grade
416
System of Measurement
Inch
Rockwell Hardness
92 HRB
Description
Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 3 in, 4 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43 ksi, Tensile Strength 75 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A582, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.