SS Round Bar 416, 60 in Overall L
Mfr # 2074_60_0
Zoro # G305715668
product price: $633.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A582
Material
Stainless Steel
Tensile Strength
75 ksi
Yield Strength
43 ksi
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2074_60_0
Zoro #
G305715668
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 ft
Outside Diameter
3 in
Details
Standards
ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
75 ksi
Yield Strength
43 ksi
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Rockwell Hardness
92 HRB
Material Grade
416
Shape
Rod
Brinell Hardness
195 BHN
Includes Material Certificate
Material Certificate with Lot Number
Description
Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 3 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 43 ksi, Tensile Strength 75 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A582, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.