Zoro Homepage

SS Round Bar 440C, 12 in Overall L

  • Mfr # 18498_12_0

  • Zoro # G605715498


product price: $11.79
/ea

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Material Grade
440C
System of Measurement
Inch
Rockwell Hardness
99 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18498_12_0
Zoro #
G605715498
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
9/16 in
Overall Length
12 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
440C
System of Measurement
Inch
Rockwell Hardness
99 HRB
Tensile Strength
100 ksi
Yield Strength
65 ksi
Mechanical Finish
Mill
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
234 BHN
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 9/16 in, 12 in Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.