Zoro Homepage

SS Round Bar 440C, 24 in Overall L

  • Mfr # 18501_24_0

  • Zoro # G505715611


product price: $57.19
/ea

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Outside Diameter
7/8 in
Brinell Hardness
234 BHN
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18501_24_0
Zoro #
G505715611
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
7/8 in
Overall Length
24 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
234 BHN
Shape
Rod
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tensile Strength
100 ksi
Yield Strength
65 ksi
Material Grade
440C
Mechanical Finish
Mill
Rockwell Hardness
99 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 7/8 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.