Zoro Homepage

SS Round Bar 440C, 48 in Overall L

  • Mfr # 26428_48_0

  • Zoro # G005715876


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
3 in
Brinell Hardness
234 BHN
Mechanical Finish
Mill
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26428_48_0
Zoro #
G005715876
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3 in
Overall Length
4 ft

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Brinell Hardness
234 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Tensile Strength
100 ksi
Material Grade
440C
Rockwell Hardness
99 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Shape
Rod
Yield Strength
65 ksi

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 3 in, 4 ft Overall Length, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.