SS Round Bar 440C, 60 in Overall L
Mfr # 18514_60_0
Zoro # G905716096
product price: $2,845.99
/eaKey Features
Standards
AMS QQ-S-763
Material
Stainless Steel
Overall Length
5 ft
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18514_60_0
Zoro #
G905716096
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 ft
Outside Diameter
3 1/4 in
Details
Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Yield Strength
65 ksi
Brinell Hardness
234 BHN
Material Grade
440C
Tensile Strength
100 ksi
Rockwell Hardness
99 HRB
System of Measurement
Inch
Shape
Rod
Mechanical Finish
Mill
Fabrication
Hot Rolled
Description
Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 3 1/4 in, 5 ft Overall Length, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.