Zoro Homepage

SS Round Bar 440C, 72 in Overall L

  • Mfr # 18510_72_0

  • Zoro # G705715558


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS QQ-S-763
Material
Stainless Steel
Yield Strength
65 ksi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18510_72_0
Zoro #
G705715558
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 ft
Outside Diameter
1 5/8 in

Details

Standards
AMS QQ-S-763
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
65 ksi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
99 HRB
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
100 ksi
Brinell Hardness
234 BHN
Material Grade
440C
Shape
Rod
System of Measurement
Inch
Fabrication
Cold Rolled

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 1 5/8 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.