Zoro Homepage

SS Round Bar 455, 24 in Overall L

  • Mfr # 23498_24_0

  • Zoro # G005715524


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A564
Material
Stainless Steel
Material Grade
455
Overall Length
24 in
Brinell Hardness
297 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23498_24_0
Zoro #
G005715524
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24 in
Outside Diameter
5/8 in

Details

Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
455
Brinell Hardness
297 BHN
Shape
Rod
Yield Strength
115 ksi
Mechanical Finish
Mill
Tensile Strength
145 ksi
Rockwell Hardness
31 HRC
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 455, Rod, Outside Diameter 5/8 in, 24 in Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 115 ksi, Tensile Strength 145 ksi, 297 BHN Brinell Hardness, 31 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.