Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Bar 455, 60 in Overall L

  • Mfr # 21773_60_0

  • Zoro # G905715716


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Diameter
1 in
Tensile Strength
145 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
115 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21773_60_0
Zoro #
G905715716
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 in
Overall Length
5 ft

Details

Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
145 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
115 ksi
Rockwell Hardness
31 HRC
Brinell Hardness
297 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Rod
Heat Treatable
Heat Treatable
Material Grade
455
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 455, Rod, Outside Diameter 1 in, 5 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 115 ksi, Tensile Strength 145 ksi, 297 BHN Brinell Hardness, 31 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.