SS Round Bar 455, 72 in Overall L
Mfr # 23497_72_0
Zoro # G605715467
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A564
Material
Stainless Steel
Yield Strength
115 ksi
Overall Length
6 ft
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23497_72_0
Zoro #
G605715467
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter
1/2 in
Details
Standards
ASTM A564
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
115 ksi
Fabrication
Cold Rolled
Rockwell Hardness
31 HRC
Brinell Hardness
297 BHN
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
455
Shape
Rod
Tensile Strength
145 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Description
Stainless Steel Rod, Stainless Steel, 455, Rod, Outside Diameter 1/2 in, 6 ft Overall Length, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 115 ksi, Tensile Strength 145 ksi, 297 BHN Brinell Hardness, 31 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A564, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.