SS Round Tube, 10 ft L, 37 ksi

  • Mfr # 14835_120_0
  • Zoro # G916663839
product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Material Grade
316
Heat Treatment
Annealed
Elongation
52 %
Overall Length
10 ft
Mechanical Finish
Mill
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14835_120_0
Zoro #
G916663839
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 ft
Inside Diameter
0.123 in
Wall Thickness
0.095 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.005 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Stainless Steel Round Tube
Material Grade
316
Heat Treatment
Annealed
Elongation
52 %
Mechanical Finish
Mill
Shape
Round
System of Measurement
Inch
Fabrication
Seamless
Tensile Strength
82 ksi
Rockwell Hardness
95 HRB
Brinell Hardness
210 BHN
Yield Strength
37 ksi
Material
Stainless Steel
Includes Material Certificate
Material Test Report
Maximum Temperature
2,550 Degrees F
Wall Thickness Tolerance
+/-15%
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Standards
ASTM A213, ASTM A269, REACH, RoHS
Shell Material
Stainless Steel

Description

Stainless Round Tube 316 Seamless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews