Zoro Homepage

SS Round Tube, 12 ft L, 37 ksi

  • Mfr # 4228_144_0

  • Zoro # G316665150


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4228_144_0
Zoro #
G316665150
UPC #
-
Country of Origin
Multiple

Details

Item
Stainless Round Tube 316 Welded

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 12 ft Overall Length, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 0.152 in, Wall Thickness 0.049 in, Wall Thickness Tolerance +/-15 Percent, Fabrication Welded, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.