Zoro Homepage

SS Round Tube 304, 12 in Overall L

  • Mfr # 14788_12_0

  • Zoro # G005717009


product price: $64.19
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A213
Inside Diameter
1.26 in
Tensile Strength
85 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14788_12_0
Zoro #
G005717009
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Inside Diameter
1.26 in
Outside Diameter
1 1/2 in
Overall Length
12 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Tensile Strength
85 ksi
System of Measurement
Inch
Shape
Round
Heat Treatable
Not Heat Treatable
Material Grade
304
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
92 HRB
Yield Strength
35,000 psi
Brinell Hardness
195 BHN
Fabrication
Seamless

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Outside Diameter 1 1/2 in, Inside Diameter 1.26 in, Wall Thickness 0.12 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.