Zoro Homepage

SS Round Tube 304, 12 in Overall L

  • Mfr # 22611_12_0

  • Zoro # G505716557


product price: $72.49
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.065 in
Standards
ASTM A249
Brinell Hardness
195 BHN
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22611_12_0
Zoro #
G505716557
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
4.87 in
Overall Length
12 in
Outside Diameter
5 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A249
Brinell Hardness
195 BHN
Mechanical Finish
Mill
Fabrication
Welded
Includes Material Certificate
No Certificates Included
Heat Treatable
Not Heat Treatable
Tensile Strength
85 ksi
Yield Strength
35,000 psi
Material Grade
304
Shape
Round
Rockwell Hardness
92 HRB
System of Measurement
Inch

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Outside Diameter 5 in, Inside Diameter 4.87 in, Wall Thickness 0.065 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASTM A249, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.