SS Round Tube 304, 12 in Overall L
Mfr # 6875_12_0
Zoro # G005716675
product price: $8.99
/eaKey Features
Material
Stainless Steel
Wall Thickness
0.035 in
Standards
ASTM A249
Fabrication
Welded
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6875_12_0
Zoro #
G005716675
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.035 in
Outside Diameter
5/8 in
Inside Diameter
0.555 in
Overall Length
12 in
Details
Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A249
Fabrication
Welded
Mechanical Finish
Mill
Yield Strength
35,000 psi
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi
Brinell Hardness
195 BHN
Shape
Round
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Heat Treatable
Not Heat Treatable
Description
Stainless Steel Round Tube, Stainless Steel, 304, Round, 12 in Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.555 in, Wall Thickness 0.035 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A249, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.