Zoro Homepage

SS Round Tube 304, 24 in Overall L

  • Mfr # 26531_24_0

  • Zoro # G705716739


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.25 in
Fabrication
Seamless
Rockwell Hardness
70
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26531_24_0
Zoro #
G705716739
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
24 in
Inside Diameter
1.75 in
Outside Diameter
2 1/4 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Fabrication
Seamless
Rockwell Hardness
70
Heat Treatable
Not Heat Treatable
Material Grade
304
Mechanical Finish
Mill
Shape
Round
System of Measurement
Inch
Tensile Strength
73,200 psi
Yield Strength
31,200 psi
Temper
O
Includes Material Certificate
Yes
Brinell Hardness
123

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 24 in Overall Length, Outside Diameter 2 1/4 in, Inside Diameter 1.75 in, Wall Thickness 0.25 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, System of Measurement Inch, O Temper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.