SS Round Tube 304, 48 in Overall L
Mfr # 12512_48_0
Zoro # G305716627
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.12 in
Standards
ASTM A213
Material Grade
304
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12512_48_0
Zoro #
G305716627
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.12 in
Outside Diameter
2 in
Overall Length
4 ft
Inside Diameter
1.76 in
Details
Material
Stainless Steel
Standards
ASTM A213
Item
Stainless Steel Round Tube
Material Grade
304
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
92 HRB
Fabrication
Seamless
Yield Strength
35,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
85 ksi
System of Measurement
Inch
Brinell Hardness
195 BHN
Shape
Round
Description
Stainless Steel Round Tube, Stainless Steel, 304, Round, 4 ft Overall Length, Outside Diameter 2 in, Inside Diameter 1.76 in, Wall Thickness 0.12 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.