Zoro Homepage

SS Round Tube 304, 48 in Overall L

  • Mfr # 464_48_0

  • Zoro # G005717191


product price: $25.39
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.049 in
Standards
ASTM A249
Shape
Round
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464_48_0
Zoro #
G005717191
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.049 in
Overall Length
4 ft
Outside Diameter
3/8 in
Inside Diameter
0.277 in

Details

Material
Stainless Steel
Standards
ASTM A249
Item
Stainless Steel Round Tube
Shape
Round
Mechanical Finish
Mill
Yield Strength
35,000 psi
System of Measurement
Inch
Rockwell Hardness
92 HRB
Brinell Hardness
195 BHN
Fabrication
Welded
Heat Treatable
Not Heat Treatable
Material Grade
304
Tensile Strength
85 ksi
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 4 ft Overall Length, Outside Diameter 3/8 in, Inside Diameter 0.277 in, Wall Thickness 0.049 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A249, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.