Zoro Homepage

SS Round Tube 304, 72 in Overall L

  • Mfr # 14752_72_0

  • Zoro # G005716569


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.095 in
Standards
ASTM A213
Shape
Round
Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14752_72_0
Zoro #
G005716569
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Outside Diameter
5/8 in
Inside Diameter
0.435 in
Overall Length
6 ft

Details

Material
Stainless Steel
Standards
ASTM A213
Item
Stainless Steel Round Tube
Shape
Round
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
35,000 psi
Rockwell Hardness
92 HRB
Mechanical Finish
Mill
Material Grade
304
Tensile Strength
85 ksi
Brinell Hardness
195 BHN

Description

Stainless Steel Round Tube, Stainless Steel, 304, Round, 6 ft Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.435 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.