Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Round Tube 316, 12 in Overall L

  • Mfr # 14826_12_0

  • Zoro # G905905957


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Material
Stainless Steel
Wall Thickness
0.028 in
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14826_12_0
Zoro #
G905905957
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.028 in
Outside Diameter
1/4 in
Overall Length
12 in
Inside Diameter
0.194 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Fabrication
Seamless
System of Measurement
Inch
Yield Strength
37,000 psi
Mechanical Finish
Mill
Brinell Hardness
210 BHN
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tensile Strength
82 ksi

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 12 in Overall Length, Outside Diameter 1/4 in, Inside Diameter 0.194 in, Wall Thickness 0.028 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.