Zoro Homepage

SS Round Tube 316, 12 in Overall L

  • Mfr # 6863_12_0

  • Zoro # G405905518


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
Stainless Steel
Wall Thickness
0.028 in
Standards
ASTM A269
Tensile Strength
82 ksi
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6863_12_0
Zoro #
G405905518
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.028 in
Overall Length
12 in
Outside Diameter
1/2 in
Inside Diameter
0.444 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A269
Tensile Strength
82 ksi
Heat Treatable
Not Heat Treatable
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
210 BHN
Fabrication
Welded
System of Measurement
Inch
Shape
Round
Material Grade
316
Yield Strength
37,000 psi

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 12 in Overall Length, Outside Diameter 1/2 in, Inside Diameter 0.444 in, Wall Thickness 0.028 in, Fabrication Welded, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A269, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.