Zoro Homepage

SS Round Tube 316, 24 in Overall L

  • Mfr # 14842_24_0

  • Zoro # G005906281


product price: $36.99
/ea

Key Features

Material
Stainless Steel
Wall Thickness
0.065 in
Standards
ASTM A213
Includes Material Certificate
Material Certificate with Lot Number
Inside Diameter
0.308 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14842_24_0
Zoro #
G005906281
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.308 in
Overall Length
24 in
Outside Diameter
7/16 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Shape
Round
Material Grade
316
Yield Strength
37,000 psi
Tensile Strength
82 ksi
System of Measurement
Inch
Heat Treatable
Not Heat Treatable

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 24 in Overall Length, Outside Diameter 7/16 in, Inside Diameter 0.308 in, Wall Thickness 0.065 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.