SS Round Tube 316, 24 in Overall L
Mfr # 14856_24_0
Zoro # G705905447
product price: $69.79
/eaKey Features
Material
Stainless Steel
Wall Thickness
0.095 in
Standards
ASTM A213
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14856_24_0
Zoro #
G705905447
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.095 in
Outside Diameter
3/4 in
Inside Diameter
0.56 in
Overall Length
24 in
Details
Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Fabrication
Seamless
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
316
Shape
Round
Yield Strength
37,000 psi
System of Measurement
Inch
Brinell Hardness
210 BHN
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Heat Treatable
Not Heat Treatable
Tensile Strength
82 ksi
Description
Stainless Steel Round Tube, Stainless Steel, 316, Round, 24 in Overall Length, Outside Diameter 3/4 in, Inside Diameter 0.56 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.