SS Round Tube 316, 36 in Overall L
Mfr # 12962_36_0
Zoro # G305905021
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Wall Thickness
0.1875 in
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12962_36_0
Zoro #
G305905021
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.1875 in
Outside Diameter
1 in
Overall Length
36 in
Inside Diameter
0.625 in
Details
Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Heat Treatable
Not Heat Treatable
Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Seamless
Tensile Strength
82 ksi
Material Grade
316
Yield Strength
37,000 psi
System of Measurement
Inch
Rockwell Hardness
95 HRB
Brinell Hardness
210 BHN
Description
Stainless Steel Round Tube, Stainless Steel, 316, Round, 36 in Overall Length, Outside Diameter 1 in, Inside Diameter 0.625 in, Wall Thickness 0.1875 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.