Zoro Homepage

SS Round Tube 316, 72 in Overall L

  • Mfr # 14854_72_0

  • Zoro # G005905055


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.095 in
Standards
ASTM A213
Overall Length
6 ft
Outside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14854_72_0
Zoro #
G005905055
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.095 in
Overall Length
6 ft
Outside Diameter
5/8 in
Inside Diameter
0.435 in

Details

Material
Stainless Steel
Item
Stainless Steel Round Tube
Standards
ASTM A213
Shape
Round
Fabrication
Seamless
Mechanical Finish
Mill
Brinell Hardness
210 BHN
System of Measurement
Inch
Yield Strength
37,000 psi
Rockwell Hardness
95 HRB
Material Grade
316
Heat Treatable
Not Heat Treatable
Tensile Strength
82 ksi
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Round Tube, Stainless Steel, 316, Round, 6 ft Overall Length, Outside Diameter 5/8 in, Inside Diameter 0.435 in, Wall Thickness 0.095 in, Fabrication Seamless, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A213, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.