SS Sheet 15-5, 12 in Overall W
Mfr # 9674_12_12
Zoro # G005550682
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.063 in
Standards
AMS 5862
Overall Length
12 in
Shape Type
Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9674_12_12
Zoro #
G005550682
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.063 in
Overall Length
12 in
Overall Width
12 in
Details
Material
Stainless Steel
Standards
AMS 5862
Item
Stainless Steel Sheet
Shape Type
Sheet
Brinell Hardness
363 BHN
Material Grade
15-5
Heat Treatment
Annealed
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
39 HRB
Tensile Strength
162,000 psi
Yield Strength
142,000 psi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Description
Stainless Steel Sheet, Stainless Steel, 15-5, Sheet, 12 in Overall Length, 12 in Overall Width, 0.063 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5862, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.