Zoro Homepage

SS Sheet 15-5, 24 in Overall W

  • Mfr # 9677_24_36

  • Zoro # G105551329


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.09 in
Standards
AMS 5862
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9677_24_36
Zoro #
G105551329
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Stainless Steel
Standards
AMS 5862
Item
Stainless Steel Sheet
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Heat Treatment
Annealed
Shape
Sheet
Shape Type
Sheet
Tensile Strength
162,000 psi
Rockwell Hardness
39 HRB
Brinell Hardness
363 BHN
Yield Strength
142,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
15-5
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 15-5, Sheet, 36 in Overall Length, 24 in Overall Width, 0.09 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5862, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.