Zoro Homepage

SS Sheet 15-5, 36 in Overall W

  • Mfr # 9673_36_36

  • Zoro # G005550651


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.05 in
Standards
AMS 5862
Yield Strength
142,000 psi
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9673_36_36
Zoro #
G005550651
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Width
36 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
AMS 5862
Item
Stainless Steel Sheet
Yield Strength
142,000 psi
Heat Treatable
Heat Treatable
Material Grade
15-5
System of Measurement
Inch
Shape Type
Sheet
Tensile Strength
162,000 psi
Shape
Sheet
Brinell Hardness
363 BHN
Rockwell Hardness
39 HRB
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

Stainless Steel Sheet, Stainless Steel, 15-5, Sheet, 36 in Overall Length, 36 in Overall Width, 0.05 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5862, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.