Zoro Homepage

SS Sheet 17-4, 12 in Overall W

  • Mfr # 9848_12_24

  • Zoro # G805550806


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.09 in
Standards
ASTM F899
Shape
Sheet
Material Grade
17-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9848_12_24
Zoro #
G805550806
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Overall Length
24 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Shape
Sheet
Material Grade
17-4
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
363 BHN
Rockwell Hardness
39 HRC
Heat Treatment
Annealed
Yield Strength
145,000 psi
Tensile Strength
160 ksi
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 17-4, Sheet, 24 in Overall Length, 12 in Overall Width, 0.09 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.