Zoro Homepage

SS Sheet 17-4, 12 in Overall W

  • Mfr # 9848_12_48

  • Zoro # G305550726


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.09 in
Standards
ASTM F899
Overall Width
12 in
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9848_12_48
Zoro #
G305550726
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Overall Width
12 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Heat Treatable
Heat Treatable
Rockwell Hardness
39 HRC
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Heat Treatment
Annealed
Shape
Sheet
Brinell Hardness
363 BHN
System of Measurement
Inch
Material Grade
17-4
Mechanical Finish
Mill
Yield Strength
145,000 psi
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 17-4, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.09 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.