Zoro Homepage

SS Sheet 17-4, 24 in Overall W

  • Mfr # 7797_24_36

  • Zoro # G805551537


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.032 in
Overall Length
36 in
Heat Treatment
Annealed
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7797_24_36
Zoro #
G805551537
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Stainless Steel
Item
Stainless Steel Sheet
Heat Treatment
Annealed
Shape
Sheet
Material Grade
17-4
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
363 BHN
Tensile Strength
160 ksi
System of Measurement
Inch
Rockwell Hardness
39 HRC
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
145,000 psi
Shape Type
Sheet

Description

Stainless Steel Sheet, Stainless Steel, 17-4, Sheet, 36 in Overall Length, 24 in Overall Width, 0.032 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.