Zoro Homepage

SS Sheet 17-4, 36 in Overall W

  • Mfr # 9844_36_36

  • Zoro # G005551375


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.04 in
Standards
ASTM F899
Heat Treatment
Annealed
Rockwell Hardness
39 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9844_36_36
Zoro #
G005551375
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Stainless Steel
Standards
ASTM F899
Item
Stainless Steel Sheet
Heat Treatment
Annealed
Rockwell Hardness
39 HRC
Brinell Hardness
363 BHN
Yield Strength
145,000 psi
Material Grade
17-4
Shape Type
Sheet
Mechanical Finish
Mill
System of Measurement
Inch
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
160 ksi
Heat Treatable
Heat Treatable

Description

Stainless Steel Sheet, Stainless Steel, 17-4, Sheet, 36 in Overall Length, 36 in Overall Width, 0.04 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145,000 psi, Tensile Strength 160 ksi, Brinell Hardness 363 BHN, Rockwell Hardness 39 HRC, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM F899, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.