SS Sheet 17-7, 12 in Overall W
Mfr # 9686_12_12
Zoro # G105550872
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.063 in
Standards
ASTM A693
System of Measurement
Inch
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9686_12_12
Zoro #
G105550872
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.063 in
Overall Width
12 in
Overall Length
12 in
Details
Material
Stainless Steel
Standards
ASTM A693
Item
Stainless Steel Sheet
System of Measurement
Inch
Heat Treatment
Annealed
Yield Strength
56,000 psi
Brinell Hardness
159 BHN
Mechanical Finish
Mill
Rockwell Hardness
83 HRB
Shape Type
Sheet
Shape
Sheet
Tensile Strength
170,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
17-7
Description
Stainless Steel Sheet, Stainless Steel, 17-7, Sheet, 12 in Overall Length, 12 in Overall Width, 0.063 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 159 BHN, Rockwell Hardness 83 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A693, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.