Zoro Homepage

SS Sheet 17-7, 12 in Overall W

  • Mfr # 9692_12_48

  • Zoro # G105551091


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.16 in
Standards
ASTM A693
Shape
Sheet
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9692_12_48
Zoro #
G105551091
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Overall Width
12 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM A693
Item
Stainless Steel Sheet
Shape
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Material Grade
17-7
Tensile Strength
170,000 psi
Brinell Hardness
159 BHN
Shape Type
Sheet
Yield Strength
56,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Rockwell Hardness
83 HRB

Description

Stainless Steel Sheet, Stainless Steel, 17-7, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.16 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 159 BHN, Rockwell Hardness 83 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A693, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.