Zoro Homepage

SS Sheet 17-7, 24 in Overall W

  • Mfr # 9853_24_24

  • Zoro # G905551369


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.105 in
Standards
ASTM A693
Material Grade
17-7
Heat Treatable
Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9853_24_24
Zoro #
G905551369
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.105 in
Overall Length
24 in
Overall Width
24 in

Details

Material
Stainless Steel
Standards
ASTM A693
Item
Stainless Steel Sheet
Material Grade
17-7
Heat Treatable
Heat Treatable
Brinell Hardness
159 BHN
Yield Strength
56,000 psi
Tensile Strength
170,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape Type
Sheet
Heat Treatment
Annealed
Shape
Sheet
Rockwell Hardness
83 HRB
System of Measurement
Inch

Description

Stainless Steel Sheet, Stainless Steel, 17-7, Sheet, 24 in Overall Length, 24 in Overall Width, 0.105 in Thickness, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 56,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 159 BHN, Rockwell Hardness 83 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A693, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.