Zoro Homepage

SS Sheet 301, 12 in Overall W

  • Mfr # 9586_12_48

  • Zoro # G605550747


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.025 in
Brinell Hardness
440 BHN
Tensile Strength
210,000 psi
Rockwell Hardness
115 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9586_12_48
Zoro #
G605550747
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Width
12 in
Overall Length
4 ft

Details

Material
Stainless Steel
Item
Stainless Steel Sheet
Brinell Hardness
440 BHN
Tensile Strength
210,000 psi
Rockwell Hardness
115 HRB
Shape
Sheet
System of Measurement
Inch
Shape Type
Sheet
Mechanical Finish
Mill
Yield Strength
160,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
301
Heat Treatable
Not Heat Treatable
Heat Treatment
Full Hard

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.025 in Thickness, Heat Treatment Full Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 160,000 psi, Tensile Strength 210,000 psi, Brinell Hardness 440 BHN, Rockwell Hardness 115 HRB, Includes Material Certificate Material Certificate with Lot Number, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.