SS Sheet 301, 12 in Overall W
Mfr # 9635_12_24
Zoro # G505551271
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.032 in
Standards
ASTM A666
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9635_12_24
Zoro #
G505551271
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.032 in
Overall Width
12 in
Overall Length
24 in
Details
Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Tensile Strength
140,000 psi
Shape
Sheet
Material Grade
301
System of Measurement
Inch
Yield Strength
85,000 psi
Brinell Hardness
294 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
106 HRB
Heat Treatment
1/4 Hard
Description
Stainless Steel Sheet, Stainless Steel, 301, Sheet, 24 in Overall Length, 12 in Overall Width, 0.032 in Thickness, Heat Treatment 1/4 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 85,000 psi, Tensile Strength 140,000 psi, Brinell Hardness 294 BHN, Rockwell Hardness 106 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.