Zoro Homepage

SS Sheet 301, 12 in Overall W

  • Mfr # 9645_12_12

  • Zoro # G105550995


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.025 in
Standards
ASTM A666
Overall Length
12 in
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9645_12_12
Zoro #
G105550995
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Brinell Hardness
350 BHN
Shape
Sheet
Heat Treatment
1/2 Hard
Shape Type
Sheet
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
170,000 psi
Material Grade
301
Rockwell Hardness
110 HRB
Yield Strength
12,000 psi

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 12 in Overall Length, 12 in Overall Width, 0.025 in Thickness, Heat Treatment 1/2 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 12,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 350 BHN, Rockwell Hardness 110 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.