Zoro Homepage
This item is Discontinued.
No Product Image Available

SS Sheet 301, 12 in Overall W (Discontinued)

  • Mfr # 9655_12_12
  • Zoro # G705551262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9655_12_12
Zoro #
G705551262
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.02 in
Overall Length
12 in
Overall Width
12 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Material Grade
301
Yield Strength
140,000 psi
Shape
Sheet
Heat Treatment
Full Hard
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
41
System of Measurement
Inch
Shape Type
Sheet
Brinell Hardness
382
Tensile Strength
185,100 psi

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 12 in Overall Length, 12 in Overall Width, 0.02 in Thickness, Heat Treatment Full Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 140,000 psi, Tensile Strength 185,100 psi, Brinell Hardness 382, Rockwell Hardness 41, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.