SS Sheet 301, 12 in Overall W
Mfr # 9657_12_48
Zoro # G705551415
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.05 in
Standards
ASTM A666
Heat Treatment
Full Hard
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9657_12_48
Zoro #
G705551415
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.05 in
Overall Width
12 in
Overall Length
4 ft
Details
Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Heat Treatment
Full Hard
Heat Treatable
Not Heat Treatable
Rockwell Hardness
115 HRB
Tensile Strength
210,000 psi
System of Measurement
Inch
Material Grade
301
Brinell Hardness
440 HRB
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
160,000 psi
Shape Type
Sheet
Description
Stainless Steel Sheet, Stainless Steel, 301, Sheet, 4 ft Overall Length, 12 in Overall Width, 0.05 in Thickness, Heat Treatment Full Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 160,000 psi, Tensile Strength 210,000 psi, Brinell Hardness 440 HRB, Rockwell Hardness 115 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.