Zoro Homepage

SS Sheet 301, 12 in Overall W

  • Mfr # 9747_12_12

  • Zoro # G005550637


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.05 in
Standards
ASTM A240
Brinell Hardness
156 BHN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9747_12_12
Zoro #
G005550637
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Width
12 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Brinell Hardness
156 BHN
System of Measurement
Inch
Material Grade
301
Shape
Sheet
Heat Treatment
Annealed
Yield Strength
33,000 psi
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Tensile Strength
85,000 psi
Rockwell Hardness
82 HRB

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 12 in Overall Length, 12 in Overall Width, 0.05 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 33,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 156 BHN, Rockwell Hardness 82 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.