SS Sheet 301, 24 in Overall W
Mfr # 9650_24_36
Zoro # G005550996
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
0.08 in
Standards
ASTM A666
Brinell Hardness
350 BHN
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9650_24_36
Zoro #
G005550996
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.08 in
Overall Length
36 in
Overall Width
24 in
Details
Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Brinell Hardness
350 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shape
Sheet
Material Grade
301
Heat Treatment
1/2 Hard
Shape Type
Sheet
Mechanical Finish
Mill
Yield Strength
12,000 psi
System of Measurement
Inch
Rockwell Hardness
110 HRB
Tensile Strength
170,000 psi
Description
Stainless Steel Sheet, Stainless Steel, 301, Sheet, 36 in Overall Length, 24 in Overall Width, 0.08 in Thickness, Heat Treatment 1/2 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 12,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 350 BHN, Rockwell Hardness 110 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.