Zoro Homepage

SS Sheet 301, 36 in Overall W

  • Mfr # 20744_36_48

  • Zoro # G905551154


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.071 in
Standards
ASTM A666
Shape Type
Sheet
Yield Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20744_36_48
Zoro #
G905551154
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.071 in
Overall Width
36 in
Overall Length
4 ft

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Shape Type
Sheet
Yield Strength
85,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
106 HRB
Heat Treatment
1/4 Hard
System of Measurement
Inch
Tensile Strength
140,000 psi
Heat Treatable
Not Heat Treatable
Brinell Hardness
294 BHN
Shape
Sheet
Material Grade
301
Mechanical Finish
Mill

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 4 ft Overall Length, 36 in Overall Width, 0.071 in Thickness, Heat Treatment 1/4 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 85,000 psi, Tensile Strength 140,000 psi, Brinell Hardness 294 BHN, Rockwell Hardness 106 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.