Zoro Homepage

SS Sheet 301, 36 in Overall W

  • Mfr # 9650_36_36

  • Zoro # G305550825


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.08 in
Standards
ASTM A666
Shape Type
Sheet
Material Grade
301
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9650_36_36
Zoro #
G305550825
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Overall Width
36 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Shape Type
Sheet
Material Grade
301
Heat Treatable
Not Heat Treatable
Rockwell Hardness
110 HRB
Brinell Hardness
350 BHN
Heat Treatment
1/2 Hard
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
12,000 psi
System of Measurement
Inch
Shape
Sheet
Mechanical Finish
Mill
Tensile Strength
170,000 psi

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 36 in Overall Length, 36 in Overall Width, 0.08 in Thickness, Heat Treatment 1/2 Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 12,000 psi, Tensile Strength 170,000 psi, Brinell Hardness 350 BHN, Rockwell Hardness 110 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.