Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Sheet 301, 36 in Overall W

  • Mfr # 9657_36_36

  • Zoro # G105551374


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
0.05 in
Standards
ASTM A666
Shape
Sheet
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9657_36_36
Zoro #
G105551374
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Width
36 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASTM A666
Item
Stainless Steel Sheet
Shape
Sheet
System of Measurement
Inch
Yield Strength
160,000 psi
Material Grade
301
Heat Treatable
Not Heat Treatable
Brinell Hardness
440 HRB
Heat Treatment
Full Hard
Tensile Strength
210,000 psi
Mechanical Finish
Mill
Shape Type
Sheet
Rockwell Hardness
115 HRB
Includes Material Certificate
Material Certificate with Lot Number

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 36 in Overall Length, 36 in Overall Width, 0.05 in Thickness, Heat Treatment Full Hard, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 160,000 psi, Tensile Strength 210,000 psi, Brinell Hardness 440 HRB, Rockwell Hardness 115 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A666, Shape Type Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.