Zoro Homepage
This item is Discontinued.
No Product Image Available

SS Sheet 301, 36 in Overall W (Discontinued)

  • Mfr # 9744_36_36
  • Zoro # G905550942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9744_36_36
Zoro #
G905550942
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Length
36 in
Overall Width
36 in

Details

Material
Stainless Steel
Standards
ASTM A240
Item
Stainless Steel Sheet
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
82 HRB
Tensile Strength
85,000 psi
Heat Treatable
Not Heat Treatable
Shape
Sheet
Heat Treatment
Annealed
System of Measurement
Inch
Shape Type
Sheet
Mechanical Finish
Mill
Yield Strength
33,000 psi
Material Grade
301
Brinell Hardness
156 BHN

Description

Stainless Steel Sheet, Stainless Steel, 301, Sheet, 36 in Overall Length, 36 in Overall Width, 0.025 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 33,000 psi, Tensile Strength 85,000 psi, Brinell Hardness 156 BHN, Rockwell Hardness 82 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.