Zoro Homepage

SS Sheet 302, 12 in Overall W

  • Mfr # 9753_12_12

  • Zoro # G205848862


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.025 in
Standards
ASTM A240
Tensile Strength
84,000 psi
Yield Strength
34,000 psi
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9753_12_12
Zoro #
G205848862
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Overall Width
12 in
Overall Length
12 in

Details

Item
Stainless Steel Sheet
Standards
ASTM A240
Tensile Strength
84,000 psi
Yield Strength
34,000 psi
Material
Stainless Steel
Brinell Hardness
195 BHN
Shape
Sheet
System of Measurement
Inch
Material Grade
302
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape Type
Sheet
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed

Description

Stainless Steel Sheet, Stainless Steel, 302, Sheet, 12 in Overall Length, 12 in Overall Width, 0.025 in Thickness, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 34,000 psi, Tensile Strength 84,000 psi, Brinell Hardness 195 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A240, Shape Type Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.